Add More Items
View All Quick Selects
Below you can add an image for 'mc cable connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 6.10M Length
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$53.61
Each
Mini-Change® A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 Awg Leads, 0.305M (1.0') Length
$27.95
MC 5P M/M-Attach STR PG13.5
$33.70
Screw-In Connectors Die Cast Zinc, 3/4 In. Trade Size
$14.86
Mini-Change® Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43MM Outside Diameter With External Threads
$35.27
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
$582.69
Per 100
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1-1/4"
$1,242.36
90 Degree Connector, Zinc Die Cast, Flex Size 4"
Nacogdoches Availability: In Stock
$563.45
Connector, 90 Degrees, Malleable Iron, Size K.O. 2 Inch
$4,961.41
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085.
$346.56
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1-1/2"
$1,836.30
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/2"
$4,460.88
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT, Armor Range:3.50-4.02"
$3,410.76
90° Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 5-1/2 In Length, FMC Connection, 3.34 LB/Ea
$14,007.76
3/4 Inch Aluminum Liquidtight Connector, Non-Insulated
$4,302.63
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 2"
$2,785.88
Connector, 90 Degrees, Malleable Iron, Size K.O. 3 Inch
$18,812.62
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/4"
$2,531.60
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
$50.32
No longer available or discontinued by the manufacturer.
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 LB/Ea
$70.38
20
Popularity
Default